{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M8 | |
Alignment of connecting thread | centre | |
Magnetic force | 1,000 N | |
Length | 75 mm | |
Width | 50 mm | |
Height | 55 mm | |
Type of product | Magnetic foot |
Article number | 442120 1 | |
EAN / GTIN | 7290005393044 |
This article |
Recommendations |
|
---|---|---|
Stand base 1 |
||
Version | Switchable magnet | Switchable magnet |
Alignment of connecting thread | centre | side |
Width | 50 | 50 |
Magnetic force | 1,000 | 1,000 |
Height | 55 | 55 |
Length | 75 | 80 |
Type of product | Magnetic foot | Magnetic foot |