• The item cannot be ordered due to missing prices.

Magnetic measuring stand with fine adjustment at the column N1

Article no.: 441190 N1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross arm ⌀ D1 12 mm
    Cross arm length L1 185 mm
    Column ⌀ D2 14 mm
    Column height L2 203 mm
    Connection thread M8 external thread
    Magnetic force 800 N
    Magnetic base length 60 mm
    Magnetic base width 50 mm
    Magnetic base height 55 mm
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 441190 N1
    EAN / GTIN 7290005394287

    Description

    Version:

    3-point clamping of the measuring arm with very short clamping travel for high ease of use. Very low applied force generates sustained stable clamping.
    Generously dimensioned frame for very high system stiffness. Vario dial indicator holder for shank ⌀ 6mm, 8mm, 3/8 inch, lever dial indicator with dovetail slide and dial indicators with loop at rear.
    Fine adjustment at the indicator holder.

    Optional extras:

    Measuring microscope No. 440401.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart