{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 580 mm | |
Length of jointed arm L1 | 287 mm | |
Length of jointed arm L2 | 223 mm | |
Connection thread at bottom | M10×1.25 | |
Magnetic force | 1,300 N | |
maximum loading | 14 kg | |
Magnetic base length | 120 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441150 600 | |
EAN / GTIN | 7290005395130 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Magnetic measuring stand with fine adjustment at the column 600 |
||
Throat | 580 | 580 |
Magnetic base width | 50 | 50 |
Magnetic base height | 55 | 55 |
Magnetic base length | 120 | 117 |
maximum loading | 14 | 14 |
Type of product | measuring stand | measuring stand |
Connection thread at bottom | M10×1.25 | M10×1.25 |