• The item cannot be ordered due to missing prices.

Magnetic measuring stand with fine adjustment at the column, Type: 290

Article no.: 441150 290

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 317 mm
Length of jointed arm L1 133 mm
Length of jointed arm L2 113 mm
Connection thread at bottom M8
Magnetic force 800 N
maximum loading 8 kg
Magnetic base length 60 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441150 290
EAN / GTIN 7290005395017

Description

Version:

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
Universal indicator holder with fine adjustment, for clamping shank ⌀ 8 mm, ⌀ 6 mm, ⌀ 3/8 inch and indicators with dovetail clamping shanks.

Version - image:

Fine adjustment at the indicator holder

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart