• The item cannot be ordered due to missing prices.

Internal precision bore gauge for blind holes SS 50-110 mm

Article no.: 435120 50-110

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 50 mm - 110 mm
    Measuring range of the digital calipers 50 − 80; 80 − 110 mm
    Measurement depth 55 mm
    Distance from bottom of hole h 1.5 mm
    Number of digital calipers 2
    Centring plate width 34 mm
    Packaging sturdy box
    Type of product 2-point precision bore gauge

    Identification numbers & Classifications

    Article number 435120 50-110
    EAN / GTIN 2050001037824
    Manufacturer number 14200000

    Description

    Version:

    Two-point dial bore gauge, based on the Schwenk version. Schwenk blind hole SS. For measuring blind holes and centring shoulders. Vernier caliper and movable contact point carbide tipped.

    Supplied with:

    Precision bore gauge without display unit and setting rings.

    Optional extras:

    Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

    Note:

    When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart