Small internal micrometer, Measuring range: 5-6mm

Article no.: 429100 5-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 4,924.40 /pcs.
  • INR 2,478.30 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 5 mm - 6 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.002 mm
Barrel ⌀ 17 mm
Measurement depth 22 mm
Measurement technology analogue
Overall length 115 mm
Packaging sturdy box
Type of product 2-point internal micrometer

Identification & Classification

Article number 429100 5-6
EAN / GTIN 4946368080505
Manufacturer number 368-005
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet. The micrometer head (with 2 carbide measuring faces)is adjusted by a carbide-tipped operating pin.

Application:

For accurate measurement of bore diameter and roundness.

Optional extras:

Setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart