• The item cannot be ordered due to missing prices.

Small internal micrometer 2,5-3 mm

Article no.: 429100 2,5-3

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 2.5 mm - 3 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.002 mm
Barrel ⌀ 17 mm
Measurement depth 12 mm
Measurement technology analogue
Overall length 105 mm
Packaging sturdy box
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 429100 2,5-3
EAN / GTIN 4946368080475
Manufacturer number 368-002

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet. The micrometer head (with 2 carbide measuring faces)is adjusted by a carbide-tipped operating pin.

Application:

For accurate measurement of bore diameter and roundness.

Optional extras:

Setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart