• The item cannot be ordered due to missing prices.

Small internal micrometer 2-2,5 mm

Article no.: 429100 2-2,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 2 mm - 2.5 mm
    Scale divisions 0.001 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.002 mm
    Barrel ⌀ 17 mm
    Measurement depth 12 mm
    Measurement technology analogue
    Overall length 105 mm
    Packaging sturdy box
    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 429100 2-2,5
    EAN / GTIN 4946368080468
    Manufacturer number 368-001

    Description

    Version:

    Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet. The micrometer head (with 2 carbide measuring faces)is adjusted by a carbide-tipped operating pin.

    Application:

    For accurate measurement of bore diameter and roundness.

    Optional extras:

    Setting rings No. 484030.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart