• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO 3,5-4 mm

Article no.: 428800 3,5-4

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 25,07 € /pcs.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 3.5 mm - 4 mm
    Scale divisions 0.001 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.004 mm
    Dimension a 2 mm
    Standard measuring depth 20 mm
    Measurement technology analogue
    Test certificate Manufacturer’s test certificate
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428800 3,5-4
    EAN / GTIN 7630041108330
    Manufacturer number 00813410

    Description

    Malli:

    Analoginen 3-piste-sisämikrometri reikien erittäin tarkkaan mittaukseen myös syvissä kohteissa (jatkettavissa enintään kolmella jatkokappaleella). Automaattisesti keskittäväja suoristava. Ainoa Abben periaatteen mukainen sisämikrometri (ei ensimmäisen asteen kallistumavirhettä).
    Mittauspinnat karkaistua terästä (HV30−770).

    Erikoistarvike:

    Säätörengas nro 484030, jatkeet nro 428802.

    Nota:

    Dispositivos de centrado para grandes profundidades medición a petición.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart