{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 40 mm - 50 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 11 mm | |
Standard measuring depth | 84 mm | |
Measuring depth with maximum extension | 1,584 mm | |
Measurement technology | analogue | |
Test certificate | Manufacturer’s test certificate | |
Type of product | 3-point internal micrometer |
Article number | 428800 40-50 | |
EAN / GTIN | 7630041108170 | |
Manufacturer number | 00812301 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer IMICRO 40-50 mm |
||
Error limit | 0.004 mm | 0.006 mm |
Measuring range | 40 mm - 50 mm | 40 mm - 50 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | Manufacturer's standard |
Standard measuring depth | 84 mm | 97 mm |
Measurement technology | analogue | analogue |
Type of product | 3-point internal micrometer | 3-point internal micrometer |