• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO, Measuring range: 25-30mm

Article no.: 428800 25-30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 30 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 7 mm
Standard measuring depth 78 mm
Measuring depth with maximum extension 1,578 mm
Measurement technology analogue
Test certificate Manufacturer’s test certificate
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428800 25-30
EAN / GTIN 7630041108132
Manufacturer number 00811502

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
Anvils titanium nitride (TIN) coated (HV5−2300).

Optional extras:

Setting rings No. 484030, extensions No. 428802.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer IMICRO, Measuring range: 25-30mm

Internal micrometer IMICRO, Measuring range: 25-30mm

Scale divisions 0.005 mm 0.005 mm
Measuring range 25 mm - 30 mm 25 mm - 30 mm
Micrometer barrel graduations 1/50 mm 1/50 mm
Standard DIN 863 Manufacturer's standard
Dimension a 7 mm 0.5 mm
Measurement technology analogue analogue
Type of product 3-point internal micrometer 3-point internal micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart