{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm - 75 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 7 µm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number | 426805 50-75 | |
EAN / GTIN | 4946368019895 | |
Manufacturer number | 145-187 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer 50-75 mm |
||
Error limit | 7 | 14 |
Measuring range | 50 ;75 | 50 ;75 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | Internal micrometer | Internal micrometer |