{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 5 mm - 30 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 5 µm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number | 426805 5-30 | |
EAN / GTIN | 4946368019871 | |
Manufacturer number | 145-185 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer 5-30 mm |
||
Scale divisions | 0.01 | 0.01 |
Error limit | 5 | 10 |
Measuring range | 5 ;30 | 5 ;30 |
Barrel ⌀ | 18 | 18 |
Micrometer barrel graduations | 1/50 | 1/50 |
Measurement technology | analogue | analogue |
Type of product | Internal micrometer | Internal micrometer |