{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 25 mm - 50 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 6 µm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Internal micrometer |
Article number | 426805 25-50 | |
EAN / GTIN | 4946368019888 | |
Manufacturer number | 145-186 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer, Measuring range: 25-50mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Measuring range | 25 mm - 50 mm | 25 mm - 50 mm |
Barrel ⌀ | 18 mm | 18 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | Internal micrometer | Internal micrometer |