• The item cannot be ordered due to missing prices.

Micrometer head 0-25/F mm

Article no.: 426250 0-25/F

Select article variation and quantity

Measuring range (travel) (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.002 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.003 mm
Spindle ⌀ 8 mm
Barrel ⌀ 18 mm
Mounting shank ⌀ 12 mm
Length of mounting shank 10 mm
Measurement technology analogue
Overall length 113 mm
Type of product Micrometer head

Identification numbers & Classifications

Article number 426250 0-25/F
EAN / GTIN 4045197204103
Manufacturer number 426250 0-25/F

Description

Version:

Fully hardened spindle and glare-free satin chrome-plated barrel.
Stationary (non-rotating) spindle with carbide tipped contact face and ratchet. For checking materials with delicate surfaces.

Application:

For installation in machines, inspection fixtures, measuring instruments etc. as an adjustable comparator stand stop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart