{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range (travel) | 0 mm - 25 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.002 mm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18 mm | |
Mounting shank ⌀ | 12 mm | |
Length of mounting shank | 17 mm | |
Measurement technology | analogue | |
Overall length | 113 mm | |
Type of product | Micrometer head |
Article number | 426250 0-25 | |
EAN / GTIN | 4045197204097 | |
Manufacturer number | 426250 0-25 |