• The item cannot be ordered due to missing prices.

Micrometer head 0-13 mm

Article no.: 426250 0-13

Select article variation and quantity

Measuring range (travel) (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range (travel) 0 mm - 13 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.002 mm
Spindle ⌀ 5 mm
Barrel ⌀ 13 mm
Mounting shank ⌀ 9.5 mm
Length of mounting shank 9.5 mm
Measurement technology analogue
Overall length 58.5 mm
Type of product Micrometer head

Identification numbers & Classifications

Article number 426250 0-13
EAN / GTIN 4045197204080
Manufacturer number 426250 0-13

Description

Version:

Fully hardened spindle and glare-free satin chrome-plated barrel.
Rotating spindle, without carbide contact face, without ratchet, short version.

Application:

For installation in machines, inspection fixtures, measuring instruments etc. as an adjustable comparator stand stop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart