• The item cannot be ordered due to missing prices.

External thread micrometer without anvils, Measuring range: 25-50mm

Article no.: 422340 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 50 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Barrel ⌀ 20 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422340 25-50
EAN / GTIN 4250099618365

Description

Version:

Hardened and ground measuring spindle with bore for the measuring tips. Glare-free satin chrome-plated barrel. With sensitive ratchet (friction lock) and quick drive for rapid adjustment. Heat-insulated frame.

Application:

For practical measurement of flank ⌀ of external threads. One pair of anvils (Vee and cone) fits several pitches, providing the flank angle remains unchanged.

Supplied with:

From size 25−50 with 1× 60° setting standard; without thread measurement inserts.

Optional extras:

Vee and cone anvils No. 421652.

Note:

Further measurement ranges available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


External thread micrometer without anvils, Measuring range: 25-50mm

External thread micrometer without anvils, Measuring range: 25-50mm

Measuring range 25 mm - 50 mm 25 mm - 50 mm 25 mm - 50 mm 25 mm - 50 mm
Micrometer barrel graduations 1/50 mm 1/50 mm 1/50 mm 1/50 mm
Standard DIN 863 DIN 863 DIN 863 DIN 863
Spindle ⌀ 6.5 mm 8 mm 8 mm 8 mm
Packaging sturdy box sturdy box sturdy box sturdy box
Measurement technology analogue analogue analogue analogue
Type of product External micrometer External micrometer External micrometer External micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart