{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 25 mm - 50 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 8 mm | |
Spindle pitch | 0.5 mm | |
Flat blade anvils width | 0.75 mm | |
Flat blade anvils length | 6.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 421900 25-50 | |
EAN / GTIN | 4045197203960 | |
Manufacturer number | 421900 25-50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() External blade micrometer 25-50 mm |
|||
Messbereich | 25 ;50 | 25 ;50 | 25 ;50 |
Micrometer barrel graduations | 1/50 | 1/50 | 1/50 |
Norm | DIN 863 | DIN 863 | DIN 863 |
Spindle ⌀ | 8 | 8 | 8 |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue |
Type of product | External micrometer | External micrometer | External micrometer |