• The item cannot be ordered due to missing prices.

External blade micrometer 0-25 mm

Article no.: 421900 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 25 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Spindle ⌀ 8 mm
    Spindle pitch 0.5 mm
    Flat blade anvils width 0.75 mm
    Flat blade anvils length 6.5 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product External micrometer

    Identification numbers & Classifications

    Article number 421900 0-25
    EAN / GTIN 4045197203953
    Manufacturer number 421900 0-25

    Description

    Version:

    With non-rotating spindle and flat blade anvils. Measuring spindle and anvil of hardened steel, controls and reading parts satin chrome-plated.

    Supplied with:

    From size 25-50 including 1 setting standard.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart