• The item cannot be ordered due to missing prices.

External thread micrometer without anvils 0-25 mm

Article no.: 422340 0-25
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Barrel ⌀ 20 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422340 0-25
EAN / GTIN 4250099618303

Description

Version:

Hardened and ground measuring spindle with bore for the measuring tips. Glare-free satin chrome-plated barrel. With sensitive ratchet (friction lock) and quick drive for rapid adjustment. Heat-insulated frame.

Application:

For practical measurement of flank ⌀ of external threads. One pair of anvils (Vee and cone) fits several pitches, providing the flank angle remains unchanged.

Supplied with:

From size 25−50 with 1× 60° setting standard; without thread measurement inserts.

Optional extras:

Vee and cone anvils No. 421652.

Note:

Further measurement ranges available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


External thread micrometer without anvils 0-25 mm

External thread micrometer without anvils 0-25 mm

Scale divisions 0.01 0.01
Micrometer barrel graduations 1/50 1/50
Standard DIN 863 DIN 863
Spindle ⌀ 6.5 6.5
Spindle pitch 0.5 0.5
Packaging sturdy box sturdy box
Measurement technology analogue analogue

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart