• The item cannot be ordered due to missing prices.

Pair of anvils for external thread micrometers 2-3 mm

Article no.: 421652 2-3

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch 2 mm - 3 mm
Type of product Measuring insert

Identification numbers & Classifications

Article number 421652 2-3
EAN / GTIN 4946368016047
Manufacturer number 126-804

Description

Version:

With 60° flank angle for measuring several different pitches with a single pair of anvils (Vee and cone). For metric and UN threads

Suitable for:

External thread micrometers No. 421650 and 422340.

Note:

Anvils for Whitworth threads on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart