{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 0.5 mm | |
Flat blade anvils width | 0.75 mm | |
Flat blade anvils length | 6.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 421896 0-25 | |
EAN / GTIN | 4946368847313 | |
Manufacturer number | 122-101-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
External blade micrometer, Measuring range: 0-25mm |
|||||
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm | 0.01 mm |
Measuring range | 0 mm - 25 mm | 0 mm - 25 mm | 0 mm - 25 mm | 0 mm - 25 mm | 0 mm - 25 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm | 1/50 mm | 1/50 mm | 1/50 mm |
Spindle ⌀ | 6.35 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue | analogue | analogue |
Type of product | External micrometer | External micrometer | External micrometer | External micrometer | External micrometer |