• The item cannot be ordered due to missing prices.

External micrometer with disc anvils 0-25 mm

Article no.: 423000 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 25 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Parallelism of the measuring faces 5 µm
    Spindle ⌀ 8 mm
    Spindle pitch 0.5 mm
    Disc anvil ⌀ 20 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product External micrometer

    Identification numbers & Classifications

    Article number 423000 0-25
    EAN / GTIN 4045197204004
    Manufacturer number 423000 0-25

    Description

    Version:

    With large-area, hardened disc anvils. Forged and enamelled frame.
    Design with rotating spindle.

    Application:

    For determining the tooth widths of spur and helical gears from module 0.8.

    Supplied with:

    From size 25-50 including 1 setting standard.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart