{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 100 mm - 125 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Parallelism of the measuring faces | 6 µm | |
Spindle ⌀ | 8 mm | |
Spindle pitch | 0.5 mm | |
Disc anvil ⌀ | 30 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 423000 100-125 | |
EAN / GTIN | 4045197204042 | |
Manufacturer number | 423000 100-125 |