• The item cannot be ordered due to missing prices.

Large external micrometer 800-900 mm

Article no.: 420810 800-900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 800 mm - 900 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 3 µm
    Spindle ⌀ 8 mm
    Spindle travel 25 mm
    Barrel ⌀ 21 mm
    Measurement technology analogue
    Weight 17 kg
    Number of measuring tips 4
    Number of micrometer standards 4
    Packaging sturdy box
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 420810 800-900
    EAN / GTIN 2050001060006
    Manufacturer number 104-147A

    Description

    Version:

    Hardened and ground measuring spindle and measuring faces; locked by locking lever. With ratchet. Glare-free satin chrome-plated barrel with 1/50 scale and cleanly engraved black graduations and numerals.
    4 easily interchangeable anvils give a measurement range of 100 mm per size.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart