• The item cannot be ordered due to missing prices.

Large external micrometer 600-700 mm

Article no.: 420810 600-700

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 600 mm - 700 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 3 µm
    Spindle ⌀ 8 mm
    Spindle travel 25 mm
    Barrel ⌀ 21 mm
    Measurement technology analogue
    Weight 12.4 kg
    Number of measuring tips 4
    Number of micrometer standards 4
    Packaging sturdy box
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 420810 600-700
    EAN / GTIN 2050001059987
    Manufacturer number 104-145A

    Description

    Version:

    Hardened and ground measuring spindle and measuring faces; locked by locking lever. With ratchet. Glare-free satin chrome-plated barrel with 1/50 scale and cleanly engraved black graduations and numerals.
    4 easily interchangeable anvils give a measurement range of 100 mm per size.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart