{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 200 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 3 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle travel | 25 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Weight | 3.4 kg | |
Number of measuring tips | 4 | |
Number of micrometer standards | 4 | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420810 200-300 | |
EAN / GTIN | 4946368215136 | |
Manufacturer number | 104-141A |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Large external micrometer 200-300 mm |
||
Scale divisions | 0.01 | 0.01 |
Measuring range | 200 ;300 | 200 ;300 |
Barrel ⌀ | 18 | 25 |
Standard | Works standard | DIN 863 |
Spindle ⌀ | 6.35 | 8 |
Packaging | sturdy box | sturdy box |
Type of product | External tube micrometer | External tube micrometer |