• The item cannot be ordered due to missing prices.

External micrometer set 0-150 mm

Article no.: 420404 0-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 150 mm
    Micrometer barrel graduations 1/50 mm
    Measurement technology analogue
    Number of micrometers 6
    Number of micrometer standards 5
    Packaging sturdy box
    Type of product External micrometer

    Identification numbers & Classifications

    Article number 420404 0-150
    EAN / GTIN 4045197604255
    Manufacturer number 420404 0-150

    Description

    Version:

    External micrometer No. 420402.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart