• The item cannot be ordered due to missing prices.

External micrometer 25-50 mm

Article no.: 420402 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 50 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 19 mm
Ratchet yes
Measurement technology analogue
Number of micrometer standards 1
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420402 25-50
EAN / GTIN 4045197367334
Manufacturer number 420402 25-50

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle. Locking by clamping lever.
With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated.
With clearly engraved, black divisions and numerals.
With combined sensitive ratchet for one-hand operation and operation within the bracket.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer  25-50 mm

External micrometer 25-50 mm

Ratchet yes yes
Measuring range 25 ;50 25 ;50
Barrel ⌀ 19 20.5
Micrometer barrel graduations 1/50 1/50
Standard DIN 863 DIN 863
Spindle ⌀ 6.5 6.5
Packaging sturdy box sturdy box

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart