• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 100-125mm

Article no.: 420402 100-125

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 100 mm - 125 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Barrel ⌀ 19 mm
Ratchet yes
Measurement technology analogue
Number of micrometer standards 1
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420402 100-125
EAN / GTIN 4045197471581
Manufacturer number 420402 100-125

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle. Locking by clamping lever.
With ratchet and hand temperature protection. Barrel non-reflecting chrome-plated.
With clearly engraved, black divisions and numerals.
With combined sensitive ratchet for one-hand operation and operation within the bracket.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart