• The item cannot be ordered due to missing prices.

Measuring tool set 6

Article no.: 419100 6

Select article variation and quantity

Number of measuring tools Unit price incl. VAT
  • Measurement technology: analogue
  • Type of product: Measuring tool set

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Measurement technology analogue
    Number of measuring tools 6
    Type of product Measuring tool set

    Identification numbers & Classifications

    Article number 419100 6
    EAN / GTIN 2050001048363

    Description

    Supplied with:

    Wooden case
    Mitutoyo vernier calipers No. 410300 size 150 mm. 1× Mitutoyo external micrometer No. 420500 size 0 - 25 mm. 1× Bevel edge square No. 450010 size 100×70 mm, accuracy to DIN 875/00. 1× Straight edge No. 460095 Size 100 mm long 1× Flexible steel rule No. 461800 size 200 mm long. 1 Precision spring divider No. 457000 size 120 mm long with interchangeable tips.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Measuring tool set  6

    Measuring tool set 6

    Number of batteries contained 1
    Number of measuring tools 6 6
    Power supply Battery-powered Battery-powered
    Packaging Wooden case
    Measurement technology analogue
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Measuring tool set Measuring tool set

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart