Vernier caliper, Measuring range: 150mm

Article no.: 410300 150
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

2,250 pieces in stock 2,250 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Scale chrome plated yes
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Locking Locking screw at top
Guidance Raised slides
Jaw length 40 mm
Length of cross tips 21 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Weight 143 g
Type of product Universal calipers

Identification & Classification

Article number 410300 150
Copy
EAN / GTIN 4946368530000
Copy
Manufacturer number 530-101
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Without inch graduation.
Precision ground measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart