{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.02 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Digit height LCD display | 8 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 12×4 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418746 150 | |
EAN / GTIN | 2050001949684 |
This article |
Recommendations |
||
---|---|---|---|
Digital depth gauge IP 67 with data output, Measuring range: 150mm |
|||
all parts | hardened | hardened | hardened |
Bridge length | 100 mm | 100 mm | 100 mm |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Standard | Manufacturer’s standard | ISO 13385 | ISO 13385 |
Cross-section measuring beam | 12×4 mm | 16×4 mm | 16×3.5 mm |
Packaging | sturdy box | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |