• The item cannot be ordered due to missing prices.

Digital depth gauge IP67 with data output, Measuring range: 150mm

Article no.: 418682 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Digit height LCD display 11.5 mm
Preset function yes
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×3.5 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418682 150
EAN / GTIN 4045197949721
Manufacturer number 418682 150

Description

Version:

Very large high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component body with non-slip Haptoprene surface. The measuring faces are precision-lapped. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long. With preset (dimension selection in advance).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Extension base 320 mm long No. 418689, measuring tip for caliper jaws No. 418630
Data cable No. 498948, keyboard interface No. 498963.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital depth gauge IP67 with data output, Measuring range: 150mm

Digital depth gauge IP67 with data output, Measuring range: 150mm

all parts hardened hardened
Bridge length 100 mm 100 mm
Power supply Battery-powered Battery-powered
Standard ISO 13385 ISO 13385
Cross-section measuring beam 16×3.5 mm 16×4 mm
Packaging sturdy box sturdy box
Material Stainless steel, INOX Stainless steel, INOX

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart