{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.02 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Digit height LCD display | 8 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 12×4 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418746 200 | |
EAN / GTIN | 2050001949691 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital depth gauge IP 67 with data output 200 mm |
||
Reversible reading | mm / inch | mm / inch |
Number of batteries contained | 1 | 1 |
Bridge length | 100 | 100 |
IP Index of Protection | IP 67 | IP 67 |
Interface | RS232C interface ;USB interface | RS232C interface ;USB interface |
Packaging | sturdy box | sturdy box |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |