• The item cannot be ordered due to missing prices.

Carbon digital caliper 600 mm

Article no.: 415400 600

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 66
  • Measured value saving: once-off setting of the zero position
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 600 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.04 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 66
Jaw length 100 mm
Internal jaw ⌀ 20 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Weight 0.67 kg
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type SR44
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415400 600
EAN / GTIN 4946368125268
Manufacturer number 552-303-10

Description

Version:

Measured result is displayed in easy-to-read digits.
With drive slide for constant measuring force. Extremely light. Selectable set-point (preset), selection of internal / external measurements (offset).

Function:

IP66: Protected against strong jets of water, and against temporary flooding and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart