{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 1,500 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.09 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 66 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Weight | 1.46 kg | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | SR44 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Workshop calipers |
Article number | 415400 1500 | |
EAN / GTIN | 4946368125282 | |
Manufacturer number | 552-305-10 |
This article |
Recommendations |
|
---|---|---|
Carbon digital caliper, Measuring range: 1500mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Internal jaw ⌀ | 20 mm | 20 mm |
Measuring range | 0 mm - 1,500 mm | 0 mm - 1,500 mm |
Standard | ISO 13385 | Works standard |
Type of product | Workshop calipers | Workshop calipers |