{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 2,000 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.12 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 66 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Weight | 2.56 kg | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | SR44 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Workshop calipers |
Article number | 415400 2000 | |
EAN / GTIN | 2050001058010 | |
Manufacturer number | 552-306-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbon digital caliper 2000 mm |
||
Scale divisions | 0.01 | 0.01 |
Number of batteries contained | 1 | 1 |
Weight | 2.56 | 2.5 |
Internal jaw ⌀ | 20 | 20 |
Norm | ISO 13385 | Works standard |
Measurement technology | digital | digital |
Type of product | Workshop calipers | Workshop calipers |