{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 800 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.05 mm | |
Interface | USB interface; Digimatic interface; TESA Link Connector TLC | |
IP Index of Protection | IP 67 | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415357 800 | |
EAN / GTIN | 7630041106466 | |
Manufacturer number | 00530436 |
This article |
Recommendations |
|
---|---|---|
TWIN CAL digital workshop caliper IP67 with measuring tips, Measuring range: 800mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Internal jaw ⌀ | 20 mm | 10 mm |
Standard | ISO 13385 | Works standard |
Jaw length | 150 mm | 90 mm |
Type of product | Workshop calipers | Workshop calipers |