• The item cannot be ordered due to missing prices.

Digital workshop caliper 800 mm

Article no.: 415525 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: Works standard
  • Reversible reading: mm / inch
  • Material: ABS
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Works standard
Messbereich 0 mm - 800 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.06 mm
Measuring tips yes
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Preset function yes
Measurement technology digital
Material ABS
all parts hardened
Weight 0.9 kg
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415525 800
EAN / GTIN 4062406579555
Manufacturer number 415525 800

Description

Version:

Caliper for inside and outside measurements (with preset). Easy-to-read LCD display with extra-large characters. Optimum guidance and sliding characteristics due to double Vee guides mounted in plastic. Stainless steel jaws, precision ground. With two movable and interchangeable jaws. Including measuring force limitation.

Supplied with:

Incl. 1 battery No. 081560 size CR2032.

Optional extras:

Setting gauge No. 415527 size Set.
Measuring jaws with thread M2.5 No. 415526 size 90 with thread M2.5 for special contact points No. 434900434910.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart