• The item cannot be ordered due to missing prices.

TWIN CAL digital workshop caliper IP67 with measuring tips 600 mm

Article no.: 415357 600

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: ISO 13385
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm ISO 13385
Messbereich 0 mm - 600 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.04 mm
Interface USB interface; Digimatic interface; TESA Link Connector TLC
IP Index of Protection IP 67
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415357 600
EAN / GTIN 7630041106459
Manufacturer number 00530435

Description

Version:

Large digital display 11 mm, “Soft touch” casing, automatic shut-down (2h), TLC- TWIN interface for data transmission. Operation time: approx. 12000 hours.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart