• The item cannot be ordered due to missing prices.

Length tape measure CJL-INOX 1000 mm

Article no.: 415198 1000

Select article variation and quantity

Band length (mm) Unit price incl. VAT
  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Measuring range 60 mm - 960 mm
Band length 1,000 mm
Tape width 16 mm
Scale divisions 0.1 mm
Material Stainless steel, INOX
Type of product Measuring tape

Identification numbers & Classifications

Article number 415198 1000
EAN / GTIN 2050001677037
Manufacturer number 62200076

Description

Version:

Length tape measure CJL-INOX for measuring plane parallel distances. Graduations 1 mm. Precise, high contrast laser graduations. Reading 0.1mm. Graduation error limits to DIN 866.

Note:

For measuring tape for measuring diameter and circumference, see No. 465680; 465682.

Downloads & documents

Compare with similar products

This article


Recommendations


Length tape measure CJL-INOX  1000 mm

Length tape measure CJL-INOX 1000 mm

Scale divisions 0.1
Tape width 16 19
Band length 1,000 1,000
Measuring range 60 ;960
Standard DIN 866 EG II
Material Stainless steel, INOX Stainless steel, INOX
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart