• The item cannot be ordered due to missing prices.

Roll-up steel tape measure, Band length: 1000mm

Article no.: 461830 1000

Select article variation and quantity

Band length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG II
Band length 1,000 mm
Tape width 19 mm
Material Stainless steel, INOX
Type of product Measuring tape

Identification numbers & Classifications

Article number 461830 1000
EAN / GTIN 4045197555359
Manufacturer number 461830 1000

Description

Version:

Stainless steel tape with wear-resistant stove-enamelled markings.

Advantage:

The convex camber allows the tape to lie flat on the desk, so that dimensions can be read and transferred easily and without errors.

Function:

Retracts easily at the push of a finger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart