{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 866 | |
Measuring range | 2,200 mm - 3,500 mm | |
Band length | 3,500 mm | |
Tape width | 16 mm | |
Scale divisions | 0.1 mm | |
Material | Stainless steel, INOX | |
Type of product | Measuring tape |
Article number | 415198 3500 | |
EAN / GTIN | 2050001676955 | |
Manufacturer number | 62200078 |