{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.04 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Jaw length | 60 mm | |
Measured value saving | Once-off setting of the zero position | |
Auto switch-off | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Material of the housing | Metal | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412821 300 | |
EAN / GTIN | 4045197770264 | |
Manufacturer number | 412821 300 |
This article |
Recommendations |
|
---|---|---|
Digital caliper ABS 300 mm |
||
Reversible reading | mm / inch | mm / inch |
Power supply | Battery-powered | Battery-powered |
Standard | ISO 13385 | ISO 13385 |
Depth gauge available | yes | yes |
Packaging | sturdy box | sturdy box |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Type of product | Universal calipers | Universal calipers |