{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.04 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
IP Index of Protection | IP 67 | |
Jaw length | 60 mm | |
Auto switch-off | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Material of the housing | Plastic | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412751 300 | |
EAN / GTIN | 4062406100889 | |
Manufacturer number | 412751 300 |
This article |
Recommendations |
|
---|---|---|
Digital caliper IP67, Measuring range: 300mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
all parts | hardened | hardened |
Jaw length | 60 mm | 60 mm |
Packaging | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Measurement deviation E MPE | ± 0.04 mm | ±0.04 mm |