• The item cannot be ordered due to missing prices.

Digital caliper IP67 200 mm

Article no.: 412751 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 200 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ±0.03 mm
    Depth gauge available yes
    Depth gauge rectangular 3.7×1.3
    IP Index of Protection IP 67
    Jaw length 50 mm
    Auto switch-off yes
    Measurement technology digital
    Material Stainless steel, INOX
    Material of the housing Plastic
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412751 200
    EAN / GTIN 4062406100858
    Manufacturer number 412751 200

    Description

    Version:

    Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement, the control system shuts down the caliper automatically. Shock-resistant plastic casing.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Battery No. 081560 size CR2032.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart