• The item cannot be ordered due to missing prices.

Digital caliper ABS, Measuring range: 150HMmm

Article no.: 412821 150HM

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
Material of the housing Metal
all parts hardened
Measurement face Carbide
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 412821 150HM
EAN / GTIN 4045197770240
Manufacturer number 412821 150HM

Description

Version:

Large high-contrast digital display. The measuring faces are precision-lapped.
Digital caliper with absolute scale, no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved.
  • Very high accuracy due to the glass scale.
  • The electronics are decoupled from the casing and incorporated directly in the sliding part. The gauging force is transmitted directly to the measurement jaws. This reduces the liability of the caliper to errors and increases the working life.
  • With sturdy metal body.

With carbide measuring faces on jaws and tips.

Supplied with:

Supplied with battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart