{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 300 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Scale chrome plated | yes | |
Measurement deviation E MPE | ± 0.08 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.4 | |
Locking | Locking screw at top | |
Guidance | Raised slides | |
Jaw length | 64 mm | |
Length of cross tips | 22 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Weight | 355 g | |
Type of product | Universal calipers |
Article number | 412101 300 | |
EAN / GTIN | 4946368110196 | |
Manufacturer number | 530-115 |
This article |
Recommendations |
||
---|---|---|---|
Vernier caliper 300 mm |
|||
Scale divisions | 0.05 | 0.05 | 0.05 |
all parts | hardened | hardened | hardened |
Locking | Locking screw at top | Locking screw at top | Locking screw at top |
Norm | ISO 13385 | ISO 13385 | ISO 13385 |
Packaging | Wallet | Wallet | Wallet |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Measurement deviation E MPE | ± 0.08 | ± 0.08 | ± 0.05 |